35 gal. Square Brown Trash Can

RUBBERMAID| Zoro #: G2312956| Mfr #: FG397001SBLE

$652.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2312956 Mfr #: FG397001SBLE
Series: Landmark Series(R)Finish: UV Protectant
Includes: Rigid Plastic Liner, Panels Sold SeparatelyFeatures: Openings On All Four Sides For Convenient Refuse Collection. Hinged Hood With A Stay-Open Strap For Easy Access To Rigid Liner. Rainhood Cover Allows For Year-Round Container Use.
Item: Ash/Trash CanHeight: 40"
Container Shape: SquareTrash Container Capacity: 35 gal.
Container Mounting Style: Free-StandingContainer Depth: 26"
Top Design: Ash TopOpening Closure Type: None
Lid Options: Lid IncludedStandards: ADA Compliant
Trash Can Dia./Width: 26"Indoor/Outdoor: Outdoor
Specific Container Material: PlasticBasic Container Material: Plastic
Primary Container Color: BrownCountry of Origin (subject to change): United States

Product Description

Ash/Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 35 gal., Primary Container Color Brown, Height 40 In., Trash Can Dia./Width 26 In., Opening Closure Type None, Container Depth 26 In., Series Landmark Series(R), Basic Container Material Plastic, Specific Container Material Plastic, Top Design Ash Top, Container Strength Heavy Duty, Finish UV Protectant, Lid Options Lid Included

Product Reviews

Save 15%. Sign up for Z-mail.