LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

35 gal. Square Brown Trash Can

RUBBERMAID| Zoro #: G0578173| Mfr #: FG397200SBLE

$563.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0578173 Mfr #: FG397200SBLE
Series: Landmark Series(R)Finish: UV Protectant
Includes: Rigid Plastic Liner, Panels Sold SeparatelyFeatures: Openings On All Four Sides For Convenient Refuse Collection. Hinged Hood With A Stay-Open Strap For Easy Access To Rigid Liner. Rainhood Cover Allows For Year-Round Container Use.
Item: Trash CanHeight: 30-1/2"
Indoor/Outdoor: OutdoorTrash Can Dia./Width: 26"
Specific Container Material: PlasticBasic Container Material: Plastic
Primary Container Color: BrownContainer Shape: Square
Trash Container Capacity: 35 gal.Container Mounting Style: Free-Standing
Container Depth: 26"Opening Closure Type: None
Standards: ADA compliantLid Options: Lid Included
Country of Origin (subject to change): Multiple

Product Description

Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 35 gal., Primary Container Color Brown, Height 30-1/2 In., Trash Can Dia./Width 26 In., Opening Closure Type None, Container Depth 26 In., Series Landmark Series(R), Basic Container Material Plastic, Specific Container Material Plastic, Top Design Funnel, Container Strength Heavy Duty, Finish UV Protectant, Lid Options Lid Included

Product Reviews

Save 15%. Sign up for Z-mail.