Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

35 gal. Brown Plastic Square Trash Can

RUBBERMAID| Zoro #: G0014411| Mfr #: FG843088BRN

$319.01 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Finish: UV Protectant
  • Primary Container Color: Brown
  • Includes: 2 Hinged Doors, Permanently Attached Hinged Lid For Easy Emptying
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0014411 Mfr #: FG843088BRN
Finish: UV ProtectantPrimary Container Color: Brown
Includes: 2 Hinged Doors, Permanently Attached Hinged Lid For Easy EmptyingMaterial: Plastic
Series: Ranger(R)Container Style: Utility
Opening Closure Type: SwingSpecific Container Material: Plastic
Container Strength: Heavy DutyContainer Depth: 21-1/2"
Lid Options: Lid IncludedHeight: 41"
Trash Container Capacity: 35 gal.Standards: FM, ADA Compliant
Top Design: DomeColor: Brown
Item: Trash CanTrash Can Dia./Width: 21-1/2"
Basic Container Material: PlasticFeatures: Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying.
Container Shape: SquareIndoor/Outdoor: Outdoor
Container Mounting Style: Free-StandingCountry of Origin (subject to change): United States

Description

Trash Can, Outdoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 35 gal., Primary Container Color Brown, Height 41 In., Trash Can Dia./Width 21-1/2 In., Opening Closure Type Swing, Container Depth 21-1/2 In., Series Ranger(R), Basic Container Material Plastic, Specific Container Material Plastic, Top Design Dome Top, Container Strength Heavy Duty, Finish UV Protectant, Lid Options Lid Included

Reviews