Rubbermaid Commercial
35 gal Square Trash Can, Sable, 26 in Dia, None, Polycarbonate Body/Polycarbonate And ABS Extrusion
Mfr # FG397000SBLE
Zoro # G2379167
Free Shipping & Returns
$728.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 35 gal
- Container Shape Square
- Color Sable
- Material Polycarbonate Body/Polycarbonate And ABS Extrusion
- Height 40 in
Replacement Parts
Explore More Products
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Gray, 15 5/8 in Dia, None, Plastic FG261000GRAY
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Beige, 8 1/4 in Dia, None, LLDPE FG295500BEIG
- RUBBERMAID COMMERCIAL 25 gal Marshal 25-gallon Container, Brown RCP817088BRO
- RUBBERMAID COMMERCIAL 95 gal Rectangular Trash Can, Blue, 28 3/4 in Dia, Lift Up, HDPE/MDPE FG9W2273BLUE
- RUBBERMAID COMMERCIAL 3-1/2 gal Rectangular Trash Can, Black, 8 1/4 in Dia, None, Thermoset Polyester FG254100BLA
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE FG614500WHT
- RUBBERMAID COMMERCIAL 33 gal Round Trash Can, Black, 27 3/16 in Dia, Metal 2185041
- RUBBERMAID COMMERCIAL Rubbermaid® Plastic Square 2 Door Trash Can, 35 Gallon, Black FG843088BLA
- RUBBERMAID COMMERCIAL 24 gal Rectangular Prism Trash Can, Blue, Top Door, Polyethylene 1883597
- COMMERCIAL ZONE PRODUCTS 45 gal Square Trash Can, Blue, 18 1/2 in Dia, Plastic 755104
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 1779740 Trash Container w/Venting Channels, 44 Gallon - White 1779740
- Rubbermaid Commercial Trash Cans