Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

35 gal. Black Plastic Rectangular Plaza Jr. Trash Can

  • Zoro #: G0014551
  • Mfr #: FG9P9000DGRN

$468.00

  • Finish: UV Protectant, Textured
  • Opening Closure Type: Swing
  • Length: 21-7/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG9P9000DGRN Specifications

  • Zoro #: G0014551
  • Mfr #: FG9P9000DGRN
Finish: UV Protectant, Textured Opening Closure Type: Swing
Length: 21-7/16" Height: 41.1"
Width: 20-5/8" Material: Plastic
Capacity: 35 gal. Trash Can Dia./Width: 20-3/4"
Container Depth: 21-1/2" Container Basic Material: Plastic
Specific Container Material: Plastic Top Design: Dome
Series: Plaza Standards: ADA compliant
Primary Container Color: Green Container Strength: Heavy Duty
Features: User-Friendly Side Door Access Helps Reduces Lifting And Back Strain. Spring Loaded Door Conceals Contents, Traps Odors, Prevents Pest Intrusion. Fire Rated Versions (3964/ 9P90 With Rigid Liners), Fm Approved. Shape: Rectangular
Number of Openings: 1 Includes: 2 Spring Loaded Doors, Side Opening Door, Slide Out Bag Holder, Spring Loaded Side Door, Lock Latch Feature Can Be Used With Or Without Key (sold separately)
Container Shape: Rectangular Item: Trash Can
Color: Dark Green Trash Container Capacity: 35 gal.
Lid Options: Lid Included Container Mounting Style: Free-Standing
Receptacle Container Style: Utility Indoor/Outdoor: Outdoor
Top Type: Dome with Push Door Rigid Liner Material: Rigid Liner Sold Separately
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Rectangular, Dome with Push Door, 35 gal., Green, Height 41 In., Width/Diameter 20-1/4 In., Depth 20-1/4 In., Plastic, Plastic, UV Protectant, Textured, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid #FG9P9000DGRN