Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
38 gal. Steel, Stone Panel Square Trash Can, Canopy, Beige
  • Zoro #: G0004225
  • Mfr #: FGR38HT201PL
$1,001.00
  • Item: Trash Can
  • Width: 26"
  • Color: Brown, Desert Brown Stone
See full product details
This item ships free.

Rubbermaid #FGR38HT201PL Specifications

  • Zoro #: G0004225
  • Mfr #: FGR38HT201PL
Item: Trash Can Width: 26"
Color: Brown, Desert Brown Stone Container Shape: Square
Material: Steel, Stone Panel Trash Container Capacity: 38 gal.
Primary Container Color: Beige Trash Can Dia./Width: 26"
Top Design: Canopy Receptacle Container Style: Decorative
Specific Container Material: Steel, Stone Shape: Square
Number of Openings: 4 Length: 26"
Opening Closure Type: None Container Strength: Heavy Duty
Series: Aspen Finish: UV Protectant, Powder Coated
Height: 40" Container Basic Material: Metal, Stone
Features: Heavy-Gauge, Fire-Safe Galvanized Steel For Years Of Reliable Outdoor Service. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner. Container Mounting Style: Free-Standing
Includes: Plastic Liner, Adjustable Leg Levelers, Stone Panels, (4) 5" H x 21-3/4" Dia. Openings With 3" Chutes, (2) 12 Guage Steel Hinges Attach Top Opens Approx. 90 degrees For Easy Removal Of Liner Standards: Class A Fire Rating, ADA Compliant
Container Depth: 26" Lid Options: Lid Included
Capacity: 38 gal. Indoor/Outdoor: Outdoor
Rigid Liner Material: Plastic Mobility: Stationary
Width/Diameter: 26" Lid Connection: Hinged
Lid Opening Mechanism: None Depth: 26"
Material Grouping: Stone Container Product Grouping: Trash Can
Location: Outdoor Top Type: Canopy
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trash Can, Square, Canopy, 38 gal., Brown, Height 40 In., Width/Diameter 26 In., Depth 26 In., Stone, Stone, UV Protectant, Powder Coated, Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid #FGR38HT201PL