20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

38 gal. Square Gray Trash Can w/ Disposal Opening

RUBBERMAID| Zoro #: G0004216| Mfr #: FGR38HT2000PL

$1,007.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0004216 Mfr #: FGR38HT2000PL
Indoor/Outdoor: OutdoorOpening Closure Type: None
Includes: Galvanized Liner, Adjustable Leg Levelers, Stone Panels, (4) 5"H x 21-3/4"Dia. Openings With 3" Chutes, (2) 12 Guage Steel Hinges Attach Top Opens Approx. 90 degrees For Easy Removal Of LinerFinish: UV Protectant, Powder Coated
Features: Heavy-Gauge, Fire-Safe Galvanized Steel For Years Of Reliable Outdoor Service. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner.Specific Container Material: Steel, Stone
Height: 40"Basic Container Material: Stone
Primary Container Color: GrayContainer Shape: Square
Trash Container Capacity: 38 gal.Container Mounting Style: Free-Standing
Container Depth: 26"Standards: Class A Fire Rating, ADA Compliant
Series: AspenLid Options: Lid Included
Item: Trash CanTrash Can Dia./Width: 26"
Country of Origin (subject to change): United States

Product Description

Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 38 gal., Primary Container Color Gray, Height 40 In., Trash Can Dia./Width 26 In., Opening Closure Type None, Container Depth 26 In., Series Aspen, Basic Container Material Stone, Specific Container Material Steel, Stone, Top Design Canopy, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options Lid Included

Product Reviews

Save 15%. Sign up for Z-mail.