Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

45 gal. Plastic Square Trash Can, Dome, Beige

  • Zoro #: G0014436
  • Mfr #: FG917188BEIG

$420.00

  • Height: 41-1/2"
  • Color: Beige
  • Top Type: Dome
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rubbermaid #FG917188BEIG Specifications

  • Zoro #: G0014436
  • Mfr #: FG917188BEIG
Height: 41-1/2" Color: Beige
Top Type: Dome Material: Plastic
Series: Ranger(R) Opening Closure Type: Swing
Lid Options: Lid Included Standards: FM Approved, ADA Compliant
Includes: 2 Hinged Doors, Permanently Attached Hinged Lid For Easy Emptying Trash Can Dia./Width: 25"
Finish: UV Protectant Capacity: 45 gal.
Width: 24-7/8" Container Shape: Square
Container Mounting Style: Free-Standing Length: 24-7/8"
Top Design: Dome Container Depth: 25"
Specific Container Material: Plastic Item: Trash Can
Features: Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying. Primary Container Color: Beige
Trash Container Capacity: 45 gal. Number of Openings: 2
Indoor/Outdoor: Outdoor Receptacle Container Style: Utility
Container Strength: Heavy Duty Container Basic Material: Plastic
Shape: Square Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash containers may not be flashy and exciting, but you can't live without them. This Trash Can includes characteristics like: MATERIAL: Plastic, COLOR: Beige, TRASH CONTAINER CAPACITY: 45 gal.

Reviews of Rubbermaid #FG917188BEIG