Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

45 Gal. Ranger(R) Plastic Square Trash Can, Dome Swing Top, Black

RUBBERMAID | Zoro #: G0014427 | Mfr #: FG917188BLA

$ 408.01 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0014427 Mfr #: FG917188BLA
Primary Container Color: Black Container Shape: Square
Series: Ranger(R) Standards: FM and CSFM Approved, ADA Compliant
Lid Options: Lid Included Finish: UV Protectant
Container Basic Material: Plastic Container Depth: 25"
Features: Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying. Material: Plastic
Trash Container Capacity: 45 gal. Top Design: Dome
Color: Black Trash Can Dia./Width: 25"
Receptacle Container Style: Utility Item: Trash Can
Height: 41-1/2" Specific Container Material: Plastic
Container Mounting Style: Free-Standing Includes: 2 Hinged Doors, Permanently Attached Hinged Lid For Easy Emptying
Container Strength: Heavy Duty Indoor/Outdoor: Outdoor
Opening Closure Type: Swing Country of Origin (subject to change): United States

Description

Trash Can, Outdoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 45 gal., Primary Container Color Black, Height 41-1/2 In., Trash Can Dia./Width 25 In., Opening Closure Type Swing, Container Depth 25 In., Series Ranger(R), Basic Container Material Plastic, Specific Container Material Plastic, Top Design Dome Top, Container Strength Heavy Duty, Finish UV Protectant, Lid Options Lid Included

Reviews