Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

45 Gal. Ranger(R) Plastic Square Trash Can, Canopy Top, Black

RUBBERMAID | Zoro #: G0014454 | Mfr #: FG917388BLA

$ 392.01 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Container Depth: 25"
  • Container Basic Material: Plastic
  • Features: Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying.
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0014454 Mfr #: FG917388BLA
Container Depth: 25" Container Basic Material: Plastic
Features: Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying. Trash Can Dia./Width: 25"
Top Design: Canopy Material: Plastic
Finish: UV Protectant Specific Container Material: Plastic
Includes: Permanently Attached Hinged Lid For Easy Emptying Indoor/Outdoor: Outdoor
Series: Ranger(R) Lid Options: Lid Included
Item: Trash Can Trash Container Capacity: 45 gal.
Opening Closure Type: None Container Mounting Style: Free-Standing
Color: Black Container Shape: Square
Container Strength: Heavy Duty Standards: FM and CSFM Approved, ADA Compliant
Primary Container Color: Black Receptacle Container Style: Utility
Height: 41-1/2" Country of Origin (subject to change): United States

Description

Trash containers are must-haves in spaces ranging from restaurants and offices to construction sites and home kitchens. Take a look at the features for Rubbermaid Trash Can. Color: Black, Material: Plastic, Container Shape: Square.

Reviews