Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
48 gal. Steel, Stone Panel Square Trash Can, Canopy, Beige
  • Zoro #: G0004322
  • Mfr #: FGR48HT201PL
$1,191.94
  • Height: 40"
  • Color: Brown, Desert Brown Stone
  • Opening Closure Type: None
See full product details
This item ships free.

Rubbermaid #FGR48HT201PL Specifications

  • Zoro #: G0004322
  • Mfr #: FGR48HT201PL
Height: 40" Color: Brown, Desert Brown Stone
Opening Closure Type: None Includes: Plastic Liner, Leg Levelers, Stone Panels, (4) 5" H x 22" Dia. Openings With 3" Chutes, (2) 12 Guage Steel Hinges Attach Top Opens Approx. 90 degrees For Easy Removal Of Liner, Steel Legs Hold Receptacle 4" Off Ground
Container Depth: 26" Lid Options: Lid Included
Width: 26" Features: Heavy-Gauge, Fire-Safe Galvanized Steel For Years Of Reliable Outdoor Service. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner.
Container Shape: Square Trash Can Dia./Width: 26"
Item: Trash Can Container Strength: Heavy Duty
Capacity: 45 gal. Specific Container Material: Steel, Stone
Container Mounting Style: Free-Standing Standards: Class A Fire Rating, ADA Compliant
Container Basic Material: Metal, Stone Length: 26"
Primary Container Color: Beige Receptacle Container Style: Decorative
Shape: Square Top Design: Canopy
Trash Container Capacity: 48 gal. Indoor/Outdoor: Outdoor
Finish: UV Protectant, Powder Coated Number of Openings: 4
Series: Aspen Material: Steel, Stone Panel
Rigid Liner Material: Plastic Material Grouping: Stone
Container Product Grouping: Trash Can Depth: 26"
Lid Connection: Hinged Top Type: Canopy
Width/Diameter: 26" Lid Opening Mechanism: None
Mobility: Stationary Location: Outdoor
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trash Can, Square, Canopy, 45 gal., Brown, Height 40 In., Width/Diameter 26 In., Depth 26 In., Stone, Stone, UV Protectant, Powder Coated, Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid #FGR48HT201PL