Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

50 gal. Beige HDPE Square Trash Can

  • Zoro #: G0014612
  • Mfr #: FG396400BEIG

$537.00

  • Trash Container Capacity: 50 gal.
  • Number of Openings: 1
  • Lid Options: Lid Included
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG396400BEIG Specifications

  • Zoro #: G0014612
  • Mfr #: FG396400BEIG
Trash Container Capacity: 50 gal. Number of Openings: 1
Lid Options: Lid Included Shape: Square
Standards: FM Approved, ADA Compliant Color: Beige
Finish: UV Protectant, Textured Container Depth: 24-3/4"
Includes: 2 Spring Loaded Doors, Side Opening Door, Slide Out Bag Holder, Side-Mounted Hinged Door Offers Full Interior Access For Easy Refuse Removal Container Strength: Heavy Duty
Container Mounting Style: Free-Standing Item: Trash Can
Opening Closure Type: Swing Top Design: Dome
Container Shape: Rectangular Height: 42.1"
Width: 25-1/4" Indoor/Outdoor: Outdoor
Receptacle Container Style: Utility Features: User-Friendly Side Door Access Helps Reduces Lifting And Back Strain. Spring Loaded Door Conceals Contents, Traps Odors, Prevents Pest Intrusion. Fire Rated Versions (3964/ 9P90 With Rigid Liners), Fm Approved.
Series: Plaza Length: 24-3/4"
Container Basic Material: Plastic Material: HDPE
Top Type: Dome Capacity: 50 gal.
Trash Can Dia./Width: 25-1/4" Specific Container Material: Plastic
Primary Container Color: Beige Rigid Liner Material: Rigid Liner Sold Separately
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Square, Dome with Push Door, 50 gal., Beige, Height 42 In., Width/Diameter 25-1/4 In., Depth 24-3/4 In., Plastic, Plastic, UV Protectant, Textured, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid #FG396400BEIG