Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
50 gal. Rectangular Trash Can, Beige, 25 in Dia, Swing, Plastic (Discontinued)
Mfr # FG396300BEIG
Zoro # G0722793
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 50 gal.
- Container Shape Rectangular
- Color Beige
- Material Plastic
- Height 43-1/4"