Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
50 gal. HDPE Rectangular Trash Can, Dome, Black
  • Zoro #: G0014637
  • Mfr #: FG396400BLA
$537.00
  • Finish: UV Protectant, Textured
  • Indoor/Outdoor: Outdoor
  • Color: Black
See full product details
This item ships free.

Rubbermaid #FG396400BLA Specifications

  • Zoro #: G0014637
  • Mfr #: FG396400BLA
Finish: UV Protectant, Textured Indoor/Outdoor: Outdoor
Color: Black Trash Can Dia./Width: 25-1/4"
Top Design: Dome Includes: 2 Spring Loaded Doors, Side Opening Door, Slide Out Bag Holder, Side-Mounted Hinged Door Offers Full Interior Access For Easy Refuse Removal
Container Basic Material: Plastic Top Type: Dome
Container Strength: Heavy Duty Lid Options: Lid Included
Trash Container Capacity: 50 gal. Length: 24-3/4"
Capacity: 50 gal. Receptacle Container Style: Utility
Series: Plaza Container Mounting Style: Free-Standing
Features: User-Friendly Side Door Access Helps Reduces Lifting And Back Strain. Spring Loaded Door Conceals Contents, Traps Odors, Prevents Pest Intrusion. Fire Rated Versions (3964/ 9P90 With Rigid Liners), Fm Approved. Primary Container Color: Black
Item: Trash Can Standards: FM and CSFM Approved, ADA Compliant
Material: HDPE Opening Closure Type: Swing
Number of Openings: 1 Specific Container Material: Plastic
Height: 42.1" Container Shape: Rectangular
Shape: Square Width: 25-1/4"
Container Depth: 24-3/4" Mobility: Stationary
Location: Indoor/Outdoor Material Grouping: Plastic
Container Product Grouping: Trash Can Lid Opening Mechanism: None
Width/Diameter: 25-1/4" Lid Connection: Hinged
Depth: 24-3/4" Rigid Liner Material: Rigid Liner Sold Separately
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Square, Dome with Push Door, 50 gal., Black, Height 42 In., Width/Diameter 25-1/4 In., Depth 24-3/4 In., Plastic, Plastic, UV Protectant, Textured, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid #FG396400BLA