JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

50 gal. Rectangular Black Trash Can

RUBBERMAID| Zoro #: G1922015| Mfr #: FG396300BLA

$650.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1922015 Mfr #: FG396300BLA
Lid Options: Lid IncludedIndoor/Outdoor: Outdoor
Series: PlazaBasic Container Material: Plastic
Container Mounting Style: Free-StandingOpening Closure Type: Swing
Item: FoodTray/Trash CanFeatures: Openings On All Four Sides For Convenient Refuse Collection. Hinged Hood With A Stay-Open Strap For Easy Access To Rigid Liner. Rainhood Cover Allows For Year-Round Container Use.
Height: 46"Finish: UV Protectant
Trash Can Dia./Width: 25-1/4"Specific Container Material: Plastic
Primary Container Color: BlackContainer Shape: Rectangular
Trash Container Capacity: 50 gal.Top Design: Food Tray
Standards: FM Approved, ADA CompliantCountry of Origin (subject to change): United States

Product Description

FoodTray/Trash Can, Outdoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 50 gal., Primary Container Color Black, Height 46 In., Trash Can Dia./Width 25-1/4 In., Opening Closure Type Swing, Series Plaza, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Food Tray, Container Strength Heavy Duty, Finish UV Protectant, Lid Options Lid Included

Product Reviews

Save 15%. Sign up for Z-mail.