Rubbermaid Commercial
50 gal Rectangular Trash Can, Blue, 24 in Dia, Lift Up, HDPE
Mfr # FG9W2700BLUE
Zoro # G0062641
$158.99
28% off
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Trash Container Capacity 50 gal
- Container Shape Rectangular
- Material HDPE
- Height 361/2 in
Replacement Parts
Explore More Products
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Gray, 24 in Dia, Lift Up, HDPE FG9W2700GRAY
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Yellow, 24 in Dia, Lift Up, HDPE FG9W2700YEL
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Beige, 24 3/4 in Dia, None, Plastic FG917388BEIG
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, Red, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid FG614400RED
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, Beige, 16 1/2 in Dia, Step-On, Plastic 1883456
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Beige, Open Top, Plastic FG356988BEIG
- RUBBERMAID COMMERCIAL Container, 35, Gal, Square RCP395800BG
- RUBBERMAID COMMERCIAL 12 gal Semicircular 12 Gallon Half Round Steel Receptacle, Stainless Steel, Stainless Steel RCPSO12SSSPL
- RUBBERMAID COMMERCIAL 33 gal Round Trash Can, Black, 20 9/16 in Dia, Metal 2172842
- GLOBAL INDUSTRIAL Square Blue, Plastic 237281BL
- CORTECH 3-1/2 gal Rectangular Trash Can, Gray, 8 1/4 in Dia, None, Polyethylene 714BG
- Rubbermaid Commercial Trash Cans