50 gal. Square Brown Trash Can

RUBBERMAID| Zoro #: G0441235| Mfr #: FG397500SBLE

$689.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0441235 Mfr #: FG397500SBLE
Series: Landmark Series(R)Finish: UV Protectant
Includes: Rigid Plastic Liner, Panels Sold SeparatelyFeatures: Openings On All Four Sides For Convenient Refuse Collection. Hinged Hood With A Stay-Open Strap For Easy Access To Rigid Liner. Rainhood Cover Allows For Year-Round Container Use.
Item: Trash CanHeight: 46-1/2"
Trash Can Dia./Width: 26"Indoor/Outdoor: Outdoor
Specific Container Material: PlasticBasic Container Material: Plastic
Primary Container Color: BrownContainer Shape: Square
Trash Container Capacity: 50 gal.Container Mounting Style: Free-Standing
Container Depth: 26"Top Design: Canopy
Opening Closure Type: NoneLid Options: Lid Included
Standards: ADA CompliantCountry of Origin (subject to change): United States

Product Description

Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 50 gal., Primary Container Color Brown, Height 46-1/2 In., Trash Can Dia./Width 26 In., Opening Closure Type None, Container Depth 26 In., Series Landmark Series(R), Basic Container Material Plastic, Specific Container Material Plastic, Top Design Canopy, Container Strength Heavy Duty, Finish UV Protectant, Lid Options Lid Included

Product Reviews

Save 15%. Sign up for Z-mail.