Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
50 gal. HDPE Rectangular Trash Can, Dome, Green
  • Zoro #: G0014621
  • Mfr #: FG396400DGRN
$537.00
  • Height: 42.1"
  • Container Shape: Rectangular
  • Series: Plaza
See full product details
This item ships free.

Rubbermaid #FG396400DGRN Specifications

  • Zoro #: G0014621
  • Mfr #: FG396400DGRN
Height: 42.1" Container Shape: Rectangular
Series: Plaza Color: Dark Green
Primary Container Color: Green Top Design: Dome
Trash Container Capacity: 50 gal. Material: HDPE
Finish: UV Protectant, Textured Number of Openings: 1
Lid Options: Lid Included Shape: Square
Container Basic Material: Plastic Trash Can Dia./Width: 25-1/4"
Container Depth: 24-3/4" Specific Container Material: Plastic
Features: User-Friendly Side Door Access Helps Reduces Lifting And Back Strain. Spring Loaded Door Conceals Contents, Traps Odors, Prevents Pest Intrusion. Fire Rated Versions (3964/ 9P90 With Rigid Liners), Fm Approved. Opening Closure Type: Swing
Container Strength: Heavy Duty Receptacle Container Style: Utility
Includes: 2 Spring Loaded Doors, Side Opening Door, Slide Out Bag Holder, Side-Mounted Hinged Door Offers Full Interior Access For Easy Refuse Removal Top Type: Dome
Item: Trash Can Capacity: 50 gal.
Container Mounting Style: Free-Standing Length: 24-3/4"
Standards: FM Approved, ADA Compliant Width: 25-1/4"
Indoor/Outdoor: Outdoor Container Product Grouping: Trash Can
Lid Connection: Hinged Depth: 24-3/4"
Lid Opening Mechanism: None Location: Indoor/Outdoor
Material Grouping: Plastic Mobility: Stationary
Width/Diameter: 25-1/4" Rigid Liner Material: Rigid Liner Sold Separately
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Square, Dome with Push Door, 50 gal., Green, Height 42 In., Width/Diameter 25-1/4 In., Depth 24-3/4 In., Plastic, Plastic, UV Protectant, Textured, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid #FG396400DGRN