DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

50 gal. Yellow HDPE Rectangular Trash Can

RUBBERMAID| Zoro #: G0062632| Mfr #: FG9W2700YEL

$147.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Yellow
Primary Container Color: Yellow
Item: Trash Can
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062632 Mfr #: FG9W2700YEL
Color: YellowPrimary Container Color: Yellow
Item: Trash CanFeatures: Heavy-Duty, 8" (20.3 Cm) Wheels Afford Easy Mobility, Even Over Steps Or Curbing.Attached Hinged Lid Fits Tightly; Swings Back And Locks. Tough Dur-X(TM) Construction Lends Long Life. Rounded Corners And Smooth Contours Are Easy To Clean. Molded-In Axle Retainer Adds Strength.
Container Shape: RectangularIndoor/Outdoor: Outdoor
Trash Can Dia./Width: 23-1/2"Container Strength: Heavy Duty
Series: BRUTE(R)Container Style: Roll Out
Includes: Heavy-Duty 8" (20.3 cm) Wheels, Attached Hinged LidSpecific Container Material: HDPE
Lid Options: Lid IncludedBasic Container Material: Plastic
Finish: UV ProtectantOpening Closure Type: Lift Up
Container Mounting Style: Free-StandingContainer Depth: 28-1/2"
Trash Container Capacity: 50 gal.Height: 36-1/2"
Top Design: FlatMaterial: HDPE
Standards: Meets ANSI Z245.30-1999 for Types B and GCountry of Origin (subject to change): United States

Description

Trash Can, Outdoor, Container Style Roll Out, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 50 gal., Primary Container Color Yellow, Height 36-1/2 In., Trash Can Dia./Width 23-1/2 In., Opening Closure Type Lift Up, Container Depth 28-1/2 In., Series BRUTE(R), Basic Container Material Plastic, Specific Container Material HDPE, Top Design Flat, Container Strength Heavy Duty, Finish UV Protectant, Lid Options Lid Included

Reviews