51 gal. Black Steel Round Trash Can

RUBBERMAID| Zoro #: G1960612| Mfr #: FGS55ETBKPL

$590.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner. Leg Levelers For Stability On Uneven SurfacesRetainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Lid Is Fastened To Receptacle With A Cable, Making It Easier To Collect Trash.
Container Style: Decorative
Trash Container Capacity: 51 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960612 Mfr #: FGS55ETBKPL
Features: Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner. Leg Levelers For Stability On Uneven SurfacesRetainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Lid Is Fastened To Receptacle With A Cable, Making It Easier To Collect Trash.Container Style: Decorative
Trash Container Capacity: 51 gal.Indoor/Outdoor: Outdoor
Primary Container Color: BlackContainer Mounting Style: Free-Standing
Basic Container Material: MetalTop Design: Open Top
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentContainer Strength: Heavy Duty
Opening Closure Type: NoneItem: Trash Can
Standards: ADA compliantSeries: Classics
Container Depth: 24-1/2"Finish: UV Protectant, Powder Coated
Trash Can Dia./Width: 24-1/2"Container Shape: Round
Lid Options: No LidIncludes: Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers, Perforated Design, Cable Secured Top, Fire Safe Steel, Uni-Koat Powder Coated Finish Top
Height: 35-1/2"Material: steel
Specific Container Material: SteelColor: Black
Country of Origin (subject to change): United States

Description

Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 51 gal., Primary Container Color Black, Height 35-1/2 In., Trash Can Dia./Width 24-1/2 In., Opening Closure Type None, Container Depth 24-1/2 In., Series Classics, Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options No Lid

Reviews