Rubbermaid Commercial
51 gal Round Trash Can, Stainless Steel, 24 in Dia, None, Stainless Steel, Rigid Plastic
Mfr # FGS55SSTSSPL
Zoro # G2262416
Free Shipping & Returns
$1,340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 51 gal
- Container Shape Round
- Color Stainless Steel
- Material Stainless Steel, Rigid Plastic
- Height 351/2 in
Explore More Products
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Gray, 15 5/8 in Dia, None, Plastic FG261000GRAY
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Red, 22 in Dia, None, Polyethylene FG263200RED
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Black, 18 in Dia, Step-On, Stainless Steel 1901992
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, White, 17 3/4 in Dia, Step-On, Plastic 1883557
- RUBBERMAID COMMERCIAL WASTEBASKET RUBBERMAID 41QT BK FG295700BLA
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, Red, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid FG614400RED
- RUBBERMAID COMMERCIAL 850 lbs Rectangular Trash Can, Black, Open Top, Plastic FG130500BLA
- RUBBERMAID COMMERCIAL Rubbermaid® Fire Safe Step On Plastic Container, 12 Gallon, Red - FG614400RED FG614400RED*
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Red, Top Door, Plastic FG614500RED
- BRONCO 10 gal Round Trash Can, Pink 84101026
- RUBBERMAID COMMERCIAL 13 gal Rectangular Prism Trash Can, Red, Top Door, Polyethylene 1883566
- Rubbermaid Commercial Trash Cans