51 gal. Silver Steel Round Trash Can

RUBBERMAID| Zoro #: G1876804| Mfr #: FGS55ETSMPLBK

$552.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Top Design: Open Top
Standards: ADA compliant
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1876804 Mfr #: FGS55ETSMPLBK
Top Design: Open TopStandards: ADA compliant
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentContainer Strength: Heavy Duty
Includes: Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers, Perforated Design, Cable Secured Top, Fire Safe Steel, Uni-Koat Powder Coated Finish TopSpecific Container Material: Steel
Height: 35-1/2"Trash Can Dia./Width: 24-1/2"
Container Mounting Style: Free-StandingFinish: UV Protectant, Powder Coated
Series: ClassicsLid Options: No Lid
Material: steelBasic Container Material: Metal
Container Shape: RoundPrimary Container Color: Silver
Features: Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner. Leg Levelers For Stability On Uneven SurfacesRetainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Lid Is Fastened To Receptacle With A Cable, Making It Easier To Collect Trash.Indoor/Outdoor: Outdoor
Color: SilverContainer Style: Decorative
Opening Closure Type: NoneTrash Container Capacity: 51 gal.
Container Depth: 24-1/2"Country of Origin (subject to change): United States

Description

Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 51 gal., Primary Container Color Silver, Height 35-1/2 In., Trash Can Dia./Width 24-1/2 In., Opening Closure Type None, Container Depth 24-1/2 In., Series Classics, Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options No Lid

Reviews