20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

56 gal. White Polyethylene Rectangular Trash Can

RUBBERMAID| Zoro #: G0014682| Mfr #: FG256B00OWHT

$196.01 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Finish: UV Protectant
  • Primary Container Color: White
  • Includes: Lid And Hold Down Base Sold Separately
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0014682 Mfr #: FG256B00OWHT
Finish: UV ProtectantPrimary Container Color: White
Includes: Lid And Hold Down Base Sold SeparatelyMaterial: Polyethylene
Series: Glutton(R)Container Style: Utility
Opening Closure Type: NoneSpecific Container Material: Polyethylene
Container Strength: Medium DutyContainer Depth: 22-1/2"
Lid Options: Sold SeparatelyHeight: 31-1/8"
Trash Container Capacity: 56 gal.Standards: ADA compliant
Top Design: Open TopColor: White
Item: Trash CanTrash Can Dia./Width: 22-3/4"
Basic Container Material: PlasticFeatures: Built To Withstand Extreme Weather And Handling. Hold Down Base Can Be Filled With Sand Or Water To Provide Added Stability And Security. Perfect For Large Crowds And High-Traffic Areas.
Container Shape: RectangularIndoor/Outdoor: Outdoor
Container Mounting Style: Free-StandingCountry of Origin (subject to change): United States

Description

Trash Can, Outdoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 56 gal., Primary Container Color White, Height 31-1/8 In., Trash Can Dia./Width 22-3/4 In., Opening Closure Type None, Container Depth 22-1/2 In., Series Glutton(R), Basic Container Material Plastic, Specific Container Material Polyethylene, Top Design Open Top, Container Strength Medium Duty, Finish UV Protectant, Lid Options Sold Separately

Reviews