63 gal. Round Black Trash Can

RUBBERMAID| Zoro #: G0014183| Mfr #: FGH55EBK

$398.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0014183 Mfr #: FGH55EBK
Indoor/Outdoor: OutdoorOpening Closure Type: None
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentIncludes: Bottom Drain Holes To Prevent Aater Accumulation
Finish: UV Protectant, Powder CoatedFeatures: Perforated Steel Design Creates A Classic Look That Compliments Any Outdoor Environment, Durable, Heavy-Gauge, Fire-Safe Steel Is Ideal For High Traffic Areas
Trash Container Capacity: 63 gal.Container Mounting Style: Free-Standing
Container Depth: 23"Top Design: Open Top
Standards: ADA compliantLid Options: No Lid
Series: Towne SeriesTrash Can Dia./Width: 23"
Item: Trash CanSpecific Container Material: Steel
Basic Container Material: MetalHeight: 36"
Primary Container Color: BlackContainer Shape: Round
Country of Origin (subject to change): United States

Product Description

Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 63 gal., Primary Container Color Black, Height 36 In., Trash Can Dia./Width 23 In., Opening Closure Type None, Container Depth 23 In., Series Towne, Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options No Lid

Product Reviews

Save 15%. Sign up for Z-mail.