63 gal. Round Green Trash Can

RUBBERMAID| Zoro #: G0014192| Mfr #: FGH55EEGN

$398.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0014192 Mfr #: FGH55EEGN
Indoor/Outdoor: OutdoorOpening Closure Type: None
Includes: Bottom Drain Holes To Prevent Aater AccumulationFinish: UV Protectant, Powder Coated
Features: Perforated Steel Design Creates A Classic Look That Compliments Any Outdoor Environment, Durable, Heavy-Gauge, Fire-Safe Steel Is Ideal For High Traffic AreasGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Trash Can Dia./Width: 23"Specific Container Material: Steel
Height: 36"Basic Container Material: Metal
Primary Container Color: GreenContainer Shape: Round
Trash Container Capacity: 63 gal.Container Mounting Style: Free-Standing
Container Depth: 23"Top Design: Open Top
Standards: ADA compliantSeries: Towne Series
Lid Options: No LidItem: Trash Can
Country of Origin (subject to change): United States

Product Description

Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 63 gal., Primary Container Color Green, Height 36 In., Trash Can Dia./Width 23 In., Opening Closure Type None, Container Depth 23 In., Series Towne, Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options No Lid

Product Reviews

Save 15%. Sign up for Z-mail.