Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

65 gal. Beige Plastic Square Ranger Trash Can with 2 Doors

  • Zoro #: G0014463
  • Mfr #: FG917500BEIG

$576.00

  • Primary Container Color: Beige
  • Number of Openings: 4
  • Width: 24-7/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG917500BEIG Specifications

  • Zoro #: G0014463
  • Mfr #: FG917500BEIG
Primary Container Color: Beige Number of Openings: 4
Width: 24-7/8" Capacity: 65 gal.
Container Strength: Heavy Duty Item: Trash Can
Container Mounting Style: Free-Standing Shape: Square
Material: Plastic Lid Options: Lid Included
Includes: 2 Hinged Doors, Permanently Attached Hinged Lid For Easy Emptying Top Type: Dome
Series: Ranger(R) Color: Beige
Container Depth: 25" Container Basic Material: Plastic
Receptacle Container Style: Utility Trash Can Dia./Width: 25"
Length: 24-7/8" Top Design: Dome
Height: 49.2" Finish: UV Protectant
Specific Container Material: Plastic Opening Closure Type: Swing
Features: Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying. Container Shape: Square
Standards: FM and CSFM Approved, ADA Compliant Trash Container Capacity: 65 gal.
Indoor/Outdoor: Outdoor Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Square, Dome with Push Door, 65 gal., Beige, Height 49-1/4 In., Width/Diameter 24-3/4 In., Depth 24-3/4 In., Plastic, Plastic, UV Protectant, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid #FG917500BEIG