Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

65 gal. Beige Plastic Square Ranger Trash Can with 4 Openings

  • Zoro #: G0014481
  • Mfr #: FG917600BEIG

$512.00

  • Container Shape: Square
  • Container Depth: 25"
  • Series: Ranger(R)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG917600BEIG Specifications

  • Zoro #: G0014481
  • Mfr #: FG917600BEIG
Container Shape: Square Container Depth: 25"
Series: Ranger(R) Number of Openings: 4
Item: Trash Can Height: 49.2"
Material: Plastic Top Type: Canopy
Receptacle Container Style: Utility Specific Container Material: Plastic
Container Basic Material: Plastic Width: 24-7/8"
Indoor/Outdoor: Outdoor Shape: Square
Opening Closure Type: None Trash Can Dia./Width: 25"
Capacity: 65 gal. Standards: FM and CSFM Approved, ADA Compliant
Includes: Permanently Attached Hinged Lid For Easy Emptying Trash Container Capacity: 65 gal.
Color: Beige Primary Container Color: Beige
Lid Options: Lid Included Finish: UV Protectant
Features: Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying. Container Mounting Style: Free-Standing
Container Strength: Heavy Duty Top Design: Canopy
Length: 24-7/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Square, Canopy, 65 gal., Beige, Height 49-1/4 In., Width/Diameter 24-3/4 In., Depth 24-3/4 In., Plastic, Plastic, UV Protectant, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid #FG917600BEIG