Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
65 gal. Plastic Square Trash Can, Dome, Black
  • Zoro #: G0014472
  • Mfr #: FG917500BLA
$576.00
  • Material: Plastic
  • Standards: FM and CSFM Approved, ADA Compliant
  • Specific Container Material: Plastic
See full product details
This item ships free.

Rubbermaid #FG917500BLA Specifications

  • Zoro #: G0014472
  • Mfr #: FG917500BLA
Material: Plastic Standards: FM and CSFM Approved, ADA Compliant
Specific Container Material: Plastic Container Basic Material: Plastic
Item: Trash Can Series: Ranger(R)
Finish: UV Protectant Width: 24-7/8"
Capacity: 65 gal. Shape: Square
Top Design: Dome Trash Can Dia./Width: 25"
Length: 24-7/8" Color: Black
Container Shape: Square Trash Container Capacity: 65 gal.
Height: 49.2" Includes: 2 Hinged Doors, Permanently Attached Hinged Lid For Easy Emptying
Features: Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying. Indoor/Outdoor: Outdoor
Primary Container Color: Black Opening Closure Type: Swing
Lid Options: Lid Included Receptacle Container Style: Utility
Container Mounting Style: Free-Standing Container Strength: Heavy Duty
Number of Openings: 4 Container Depth: 25"
Top Type: Dome Location: Indoor/Outdoor
Width/Diameter: 24-3/4" Mobility: Stationary
Lid Opening Mechanism: None Lid Connection: Hinged
Container Product Grouping: Trash Can Material Grouping: Plastic
Depth: 24-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Square, Dome with Push Door, 65 gal., Black, Height 49-1/4 In., Width/Diameter 24-3/4 In., Depth 24-3/4 In., Plastic, Plastic, UV Protectant, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid #FG917500BLA