Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
65 gal. Plastic Square Trash Can, Canopy, Black
  • Zoro #: G0014497
  • Mfr #: FG917600BLA
$512.00
  • Container Mounting Style: Free-Standing
  • Receptacle Container Style: Utility
  • Opening Closure Type: None
See full product details
This item ships free.

Rubbermaid #FG917600BLA Specifications

  • Zoro #: G0014497
  • Mfr #: FG917600BLA
Container Mounting Style: Free-Standing Receptacle Container Style: Utility
Opening Closure Type: None Container Depth: 25"
Lid Options: Lid Included Length: 24-7/8"
Specific Container Material: Plastic Features: Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying.
Container Strength: Heavy Duty Trash Container Capacity: 65 gal.
Number of Openings: 4 Top Design: Canopy
Container Basic Material: Plastic Color: Black
Width: 24-7/8" Item: Trash Can
Shape: Square Capacity: 65 gal.
Series: Ranger(R) Finish: UV Protectant
Indoor/Outdoor: Outdoor Top Type: Canopy
Trash Can Dia./Width: 25" Standards: FM and CSFM Approved, ADA Compliant
Height: 49.2" Primary Container Color: Black
Container Shape: Square Includes: Permanently Attached Hinged Lid For Easy Emptying
Material: Plastic Mobility: Stationary
Material Grouping: Plastic Depth: 24-3/4"
Lid Connection: Hinged Location: Indoor/Outdoor
Width/Diameter: 24-3/4" Lid Opening Mechanism: None
Container Product Grouping: Trash Can Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Square, Canopy, 65 gal., Black, Height 49-1/4 In., Width/Diameter 24-3/4 In., Depth 24-3/4 In., Plastic, Plastic, UV Protectant, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid #FG917600BLA