SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brute 65 gal. Blue Rectangular Trash Can

RUBBERMAID| Zoro #: G0062675| Mfr #: FG9W2173BLUE

$183.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: BRUTE(R)Lid Options: Lid IncludedIncludes: 10" Treaded Wheels, Axle Caps, Lifter Bar
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062675 Mfr #: FG9W2173BLUE
Series: BRUTE(R)Lid Options: Lid Included
Includes: 10" Treaded Wheels, Axle Caps, Lifter BarFinish: UV Protectant
Indoor/Outdoor: OutdoorBasic Container Material: Plastic
Primary Container Color: BlueContainer Depth: 32-21/64"
Features: Heavy-Duty, 8" (20.3 Cm) Wheels Afford Easy Mobility, Even Over Steps Or Curbing.Attached Hinged Lid Fits Tightly; Swings Back And Locks. Tough Dur-X(TM) Construction Lends Long Life. Rounded Corners And Smooth Contours Are Easy To Clean. Molded-In Axle Retainer Adds Strength.Container Style: Roll Out
Top Design: FlatTrash Can Dia./Width: 25-1/4"
Container Strength: Heavy DutyHeight: 41-3/4"
Trash Container Capacity: 65 gal.Container Shape: Rectangular
Opening Closure Type: Lift UpColor: Blue
Specific Container Material: MDPEStandards: Meets ANSI Z245.60-1999 for Types B and G
Container Mounting Style: Free-StandingGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Item: Trash CanCountry of Origin (subject to change): United States

Description

Trash Can, Outdoor, Container Style Roll Out, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 65 gal., Primary Container Color Blue, Height 41-3/4 In., Trash Can Dia./Width 25-1/4 In., Opening Closure Type Lift Up, Container Depth 32-21/64 In., Series BRUTE(R), Basic Container Material Plastic, Specific Container Material MDPE, Top Design Flat, Container Strength Heavy Duty, Finish UV Protectant, Lid Options Lid Included

Reviews