KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

95 gal. Blue Rectangular Trash Can

RUBBERMAID| Zoro #: G0062702| Mfr #: FG9W2273BLUE

$231.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: UV Protectant
Trash Container Capacity: 95 gal.
Indoor/Outdoor: Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062702 Mfr #: FG9W2273BLUE
Finish: UV ProtectantTrash Container Capacity: 95 gal.
Indoor/Outdoor: OutdoorTrash Can Dia./Width: 27-1/4"
Height: 45-13/32"Opening Closure Type: Lift Up
Container Shape: RectangularGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Standards: Meets ANSI Z245.60-1999 for Types B and GContainer Depth: 32-21/64"
Basic Container Material: PlasticContainer Mounting Style: Free-Standing
Features: Heavy-Duty, 8" (20.3 Cm) Wheels Afford Easy Mobility, Even Over Steps Or Curbing.Attached Hinged Lid Fits Tightly; Swings Back And Locks. Tough Dur-X(TM) Construction Lends Long Life. Rounded Corners And Smooth Contours Are Easy To Clean. Molded-In Axle Retainer Adds Strength.Item: Trash Can
Container Style: Roll OutIncludes: 10" Treaded Wheels, Axle Caps, Lifter Bar
Specific Container Material: MDPEContainer Strength: Heavy Duty
Series: BRUTE(R)Lid Options: Lid Included
Color: BlueTop Design: Flat
Primary Container Color: BlueCountry of Origin (subject to change): United States

Description

Trash Can, Outdoor, Container Style Roll Out, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 95 gal., Primary Container Color Blue, Height 45-13/32 In., Trash Can Dia./Width 27-1/4 In., Opening Closure Type Lift Up, Container Depth 32-21/64 In., Series BRUTE(R), Basic Container Material Plastic, Specific Container Material MDPE, Top Design Flat, Container Strength Heavy Duty, Finish UV Protectant, Lid Options Lid Included

Reviews