20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

95 gal. Rectangular Red Trash Can w/ Lid

RUBBERMAID| Zoro #: G0062684| Mfr #: FG9W2000RED

$326.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0062684 Mfr #: FG9W2000RED
Indoor/Outdoor: OutdoorOpening Closure Type: Lift Up
Basic Container Material: PlasticSeries: BRUTE(R)
Item: Trash CanFeatures: Heavy-Duty, 8" (20.3 Cm) Wheels Afford Easy Mobility, Even Over Steps Or Curbing.Attached Hinged Lid Fits Tightly; Swings Back And Locks. Tough Dur-X(TM) Construction Lends Long Life. Rounded Corners And Smooth Contours Are Easy To Clean. Molded-In Axle Retainer Adds Strength.
Finish: UV ProtectantLid Options: Lid Included
Container Mounting Style: Free-StandingContainer Shape: Rectangular
Includes: 10" Treaded Wheels, Axle Caps, Lifter BarStandards: Meets ANSI Z245.60-1999 for Types B and G
Height: 45-13/32"Trash Can Dia./Width: 27-1/4"
Specific Container Material: PlasticPrimary Container Color: Red
Trash Container Capacity: 95 gal.Container Depth: 32-21/64"
Top Design: FlatCountry of Origin (subject to change): United States

Product Description

Trash Can, Outdoor, Container Style Roll Out, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 95 gal., Primary Container Color Red, Height 45-13/32 In., Trash Can Dia./Width 27-1/4 In., Opening Closure Type Lift Up, Container Depth 32-21/64 In., Series BRUTE(R), Basic Container Material Plastic, Specific Container Material Plastic, Top Design Flat, Container Strength Heavy Duty, Finish UV Protectant, Lid Options Lid Included
Save 15%. Sign up for Z-mail.