KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12 gal. Silver Stainless Steel Half-Round Trash Can

RUBBERMAID| Zoro #: G2168801| Mfr #: FGSH12SSPL

$368.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Satin
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Trash Container Capacity: 12 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168801 Mfr #: FGSH12SSPL
Finish: SatinGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Trash Container Capacity: 12 gal.Features: Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner
Standards: FM ApprovedIndoor/Outdoor: Indoor
Shape: Half RoundContainer Mounting Style: Free-Standing
Trash Can Dia./Width: 18"Height: 32"
Container Style: DecorativeItem: Fire-Resistant Trash Can
Basic Container Material: MetalIncludes: Leak Proof Rigid Plastic Liner and (4) Adjustable Leg Levelers, 7" Dia. Vinyl Trimmed Disposal Opening
Specific Container Material: Stainless SteelOpening Closure Type: None
Primary Container Color: SilverMaterial: Stainless Steel
Lid Options: No LidContainer Shape: Half-Round
Top Design: Open TopSeries: SILHOUETTE
Color: SilverCountry of Origin (subject to change): Multiple

Description

Fire-Resistant Trash Can, Indoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Half-Round, Trash Container Capacity 12 gal., Primary Container Color Silver, Height 32 In., Trash Can Dia./Width 18 In., Opening Closure Type None, Series SILHOUETTE, Basic Container Material Metal, Specific Container Material Stainless Steel, Top Design Open Top, Finish Satin, Lid Options No Lid

Reviews