KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21 gal. Gray Half Round LLDPE Half-Round Trash Can

RUBBERMAID| Zoro #: G0744265| Mfr #: FG352000GRAY

$79.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: All-Plastic Construction Won't Chip, Rust Or Dent. Rolled Rims Add Strength, And Are Easy To Clean.
Specific Container Material: LLDPE
Indoor/Outdoor: Indoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744265 Mfr #: FG352000GRAY
Features: All-Plastic Construction Won't Chip, Rust Or Dent. Rolled Rims Add Strength, And Are Easy To Clean.Specific Container Material: LLDPE
Indoor/Outdoor: IndoorPrimary Container Color: Gray
Shape: Half RoundContainer Style: Utility
Material: LLDPEContainer Mounting Style: Free-Standing
Lid Options: No LidSeries: Untouchable(R)
Container Shape: Half-RoundBasic Container Material: Plastic
Standards: ULContainer Depth: 11"
Opening Closure Type: NoneColor: Gray
Top Design: Open TopTrash Can Dia./Width: 11"
Finish: SmoothHeight: 28"
Item: Trash CanTrash Container Capacity: 21 gal.
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Half-Round, Trash Container Capacity 21 gal., Primary Container Color Gray, Height 28 In., Trash Can Dia./Width 11 In., Opening Closure Type None, Container Depth 11 In., Series Untouchable(R), Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Finish Smooth, Lid Options No Lid

Reviews