Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20 gal. Beige Rock Construction Landmark Trash Can Side Panel

  • Zoro #: G3753276
  • Mfr #: FG400200ROCK

$49.56

  • Length: 28"
  • Height: 3/8"
  • Color: River Rock
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG400200ROCK Specifications

  • Zoro #: G3753276
  • Mfr #: FG400200ROCK
Length: 28" Height: 3/8"
Color: River Rock Container Basic Material: Stone
Item: Trash Can Stone Panel For Use With: Fits 20-Gallon Landmark Series Frame
Width: 15-3/4" Series: Landmark Series(R)
Material: River Rock Width/Diameter: 15-3/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trash Can Stone Panel, For Use With Fits 20-Gallon Landmark Series Frame, Color River Rock, Height 3/8 In., Length 28 In., Material River Rock, Landmark Series(R)

Reviews of Rubbermaid #FG400200ROCK