SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

10 gal. Black Rectangular Trash Can

RUBBERMAID| Zoro #: G2101057| Mfr #: FG295700BLA

$8.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackContainer Style: UtilityContainer Depth: 15-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2101057 Mfr #: FG295700BLA
Color: BlackContainer Style: Utility
Container Depth: 15-1/4"Specific Container Material: LLDPE
Basic Container Material: PlasticPrimary Container Color: Black
Height: 19-7/8"Includes: Plastic Liner
Trash Container Capacity: 10 gal.Top Design: Open Top
Opening Closure Type: NoneContainer Shape: Rectangular
Item: Trash CanFinish: Smooth
Lid Options: No LidIndoor/Outdoor: Indoor
Features: All-Plastic Construction Won't Chip, Rust Or Dent. Rolled Rims Add Strength, And Are Easy To Clean.Container Mounting Style: Free-Standing
Standards: ADA CompliantTrash Can Dia./Width: 11"
Country of Origin (subject to change): United States

Description

Open-Top Trash Can, Shape Rectangular, Capacity 10.3 gal., Color Black, Height 19-7/8 In., Length 15-1/4 In., Width 11 In., Top Type Open, LLDPE Material

Reviews