Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24 gal. Silver Stainless Steel Rectangular Trash Can

  • Zoro #: G0060816
  • Mfr #: 1902005

$438.72

  • Container Basic Material: Metal
  • Length: 27-11/64"
  • Trash Can Dia./Width: 13"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #1902005 Specifications

  • Zoro #: G0060816
  • Mfr #: 1902005
Container Basic Material: Metal Length: 27-11/64"
Trash Can Dia./Width: 13" Container Depth: 13-3/32"
Finish: Brushed Color: Silver/White
Features: Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction. Top Design: Flat
Receptacle Container Style: Utility Capacity: 24 gal.
Trash Container Capacity: 24 gal. Shape: Rectangular
Specific Container Material: Stainless Steel Container Mounting Style: Free-Standing
Container Shape: Rectangular Width: 13-7/64"
Material: Stainless Steel Series: Slim Jim Step-On
Lid Options: Lid Included Height: 32.8"
Opening Closure Type: Step-On Item: Trash Can
Indoor/Outdoor: Indoor Primary Container Color: Silver
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rectangular, 24 gal., Silver/White, Height 32-27/32 In., Stainless Steel, Brushed, Lid Included, Free-Standing

Reviews of Rubbermaid #1902005