BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

10 gal. Gray Rectangular Trash Can

RUBBERMAID| Zoro #: G0902772| Mfr #: FG295700GRAY

$10.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lid Options: No Lid
Top Design: Open Top
Basic Container Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0902772 Mfr #: FG295700GRAY
Lid Options: No LidTop Design: Open Top
Basic Container Material: PlasticStandards: ADA Compliant
Includes: Plastic LinerContainer Shape: Rectangular
Specific Container Material: LLDPEHeight: 19-7/8"
Primary Container Color: GrayTrash Can Dia./Width: 15-1/4"
Container Style: UtilityColor: Gray
Indoor/Outdoor: IndoorFeatures: All-Plastic Construction Won't Chip, Rust Or Dent. Rolled Rims Add Strength, And Are Easy To Clean.
Finish: SmoothOpening Closure Type: None
Trash Container Capacity: 10 gal.Container Mounting Style: Free-Standing
Container Depth: 11"Country of Origin (subject to change): United States

Description

Open-Top Trash Can, Shape Rectangular, Capacity 10.3 gal., Color Gray, Height 19-7/8 In., Length 15-1/4 In., Width 11 In., Top Type Open, LLDPE Material

Reviews