Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13 gal. Stainless Steel Rectangular Step Can, Flat, Silver

  • Zoro #: G0060798
  • Mfr #: 1901993

$363.00

  • Length: 22-43/54"
  • Trash Container Capacity: 13 gal.
  • Item: Step Can
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #1901993 Specifications

  • Zoro #: G0060798
  • Mfr #: 1901993
Length: 22-43/54" Trash Container Capacity: 13 gal.
Item: Step Can Top Design: Flat
Container Basic Material: Metal Width: 11-39/64"
Height: 28.8" Container Depth: 11-39/64"
Specific Container Material: Stainless Steel Shape: Rectangular
Container Mounting Style: Free-Standing Finish: Brushed
Series: Slim Jim Step-On Receptacle Container Style: Utility
Indoor/Outdoor: Indoor Lid Options: Lid Included
Opening Closure Type: Step-On Color: Silver/Black
Capacity: 13 gal. Material: Stainless Steel
Trash Can Dia./Width: 11-1/2" Features: Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction.
Container Shape: Rectangular Primary Container Color: Silver
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trash containers may not be flashy and exciting, but you can't live without them. Here are some important details for the Trash Can : MATERIAL: Stainless Steel, COLOR: Silver/Black, TRASH CONTAINER CAPACITY: 13 gal.

Reviews of Rubbermaid #1901993