LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

13 gal. Silver Rectangular Stainless Steel Rectangular Trash Can

RUBBERMAID| Zoro #: G1731712| Mfr #: FGSR14SSPL

$535.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers
Container Style: Decorative
Item: Fire-Resistant Trash Can
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1731712 Mfr #: FGSR14SSPL
Includes: Leak proof Rigid Plastic Liner and (4) Adjustable Leg LevelersContainer Style: Decorative
Item: Fire-Resistant Trash CanShape: Rectangular
Material: Stainless SteelGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Basic Container Material: MetalLid Options: No Lid
Container Mounting Style: Free-StandingPrimary Container Color: Silver
Indoor/Outdoor: IndoorHeight: 30"
Top Design: Open TopTrash Can Dia./Width: 10"
Finish: SmoothTrash Container Capacity: 13 gal.
Container Shape: RectangularColor: Silver
Features: Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area CleanerSeries: SILHOUETTE
Specific Container Material: Stainless SteelOpening Closure Type: None
Country of Origin (subject to change): Multiple

Description

Fire-Resistant Trash Can, Indoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 25 gal., Primary Container Color Silver, Height 30 In., Trash Can Dia./Width 10 In., Opening Closure Type None, Series SILHOUETTE, Basic Container Material Metal, Specific Container Material Stainless Steel, Top Design Open Top, Finish Smooth, Lid Options No Lid, Includes Leak Proof Rigid Plastic Liner and (4) Adjustable Leg Levelers

Reviews