KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15 gal. Beige Polypropylene Rectangular Trash Can

RUBBERMAID| Zoro #: G0062544| Mfr #: FG782200BEIG

$162.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Textured
Shape: Rectangular
Trash Container Capacity: 15 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062544 Mfr #: FG782200BEIG
Finish: TexturedShape: Rectangular
Trash Container Capacity: 15 gal.Features: Wall Mounting Keeps The Container Out Of Pedestrian Traffic And Allows For Floor Cleaning. Factory Mutual Approved For Fire Safety When Wall Mounted.
Standards: CSFMIndoor/Outdoor: Indoor
Container Depth: 11-29/32"Basic Container Material: Plastic
Container Mounting Style: Free-StandingTrash Can Dia./Width: 12"
Height: 32-5/8"Container Style: Utility
Item: Fire-Resistant Trash CanIncludes: High-Impact Top with Self-Closing Swing Door, Hardware
Specific Container Material: PolypropyleneOpening Closure Type: Swing
Primary Container Color: BeigeMaterial: polypropylene
Lid Options: Lid IncludedContainer Shape: Rectangular
Top Design: DomeSeries: Slim Jim(R)
Color: BeigeCountry of Origin (subject to change): United States

Description

Fire-Safe Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 15 gal., Primary Container Color Beige, Height 32-5/8 In., Trash Can Dia./Width 12 In., Opening Closure Type Swing, Container Depth 11-29/32 In., Series Slim Jim, Basic Container Material Plastic, Specific Container Material Polypropylene, Top Design Dome, Finish Textured, Lid Options Lid Included

Reviews