Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15 gal. Brown Polypropylene Rectangular Trash Can

  • Zoro #: G0062535
  • Mfr #: FG782200BRN

$162.00

  • Opening Closure Type: Swing
  • Series: Slim Jim(R)
  • Primary Container Color: Brown
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG782200BRN Specifications

  • Zoro #: G0062535
  • Mfr #: FG782200BRN
Opening Closure Type: Swing Series: Slim Jim(R)
Primary Container Color: Brown Length: 19-1/2"
Material: Polycarbonate Base/ABS Top Color: Brown
Trash Container Capacity: 15 gal. Shape: Rectangular
Specific Container Material: Plastic Trash Can Dia./Width: 12"
Width: 11-7/8" Capacity: 15 gal.
Container Mounting Style: Wall-Mounted Container Depth: 11-29/32"
Standards: CSFM Height: 32.6"
Container Basic Material: Plastic Top Type: Dome with Push Door
Features: Wall Mounting Keeps The Container Out Of Pedestrian Traffic And Allows For Floor Cleaning. Factory Mutual Approved For Fire Safety When Wall Mounted. Indoor/Outdoor: Indoor
Container Shape: Rectangular Item: Fire-Resistant Trash Can
Receptacle Container Style: Utility Includes: High-Impact Top with Self-Closing Swing Door
Lid Options: Lid Included Top Design: Dome
Finish: Textured Diameter: 32-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fire-Resistant Trash Can, Rectangular, Swing, 15 gal., Brown, Height 32-1/2 In., Width/Diameter 11-3/4 In., Depth 19-1/2 In., Plastic, Plastic, Textured, Indoor, Stationary, Lid Included, Hinged, None, Wall or Free-Standing

Reviews of Rubbermaid #FG782200BRN