Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24 gal Steel Rectangular Fire-Resistant Trash Can, Open, Beige

  • Zoro #: G0072642
  • Mfr #: FGWB96RAL
$114.00
  • Height: 30 in
  • Top Type: Open
  • Trash Can Dia./Width: 21"
See full product details
This item ships free.

Rubbermaid #FGWB96RAL Specifications

  • Zoro #: G0072642
  • Mfr #: FGWB96RAL
Height: 30 in Top Type: Open
Trash Can Dia./Width: 21" Material: Steel
Specific Container Material: Steel Trash Container Capacity: 24 gal
Container Depth: 11" Container Mounting Style: Free-Standing
Finish: Powder Coated Lid Options: No Lid
Container Shape: Rectangular Indoor/Outdoor: Indoor
Width: 21 in Opening Closure Type: None
Receptacle Container Style: Decorative Primary Container Color: Beige
Container Basic Material: Metal Includes: Raised Bottom Prevents Heat Transfer in Case of Fire, Nylon Buttons on Steel Legs Protect Floors, Top Vinyl Bumper Protects Walls
Item: Fire-Resistant Trash Can Top Design: Open
Features: Locked Seam Design With Rolled Wire Rim And Embossed Panels For Rigidity And Strength. Meets Ada Reach Range Requirement And Is Federal Specification A-A-182 & Nfpa Life Safety Code Compliant. Length: 11"
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Color: Almond
Standards: A-A-182 for Fire Hazard and Flammability Prevention Capacity: 24 gal.
Shape: Rectangular Width/Diameter: 21 in
Container Product Grouping: Fire-Resistant Trash Can Material Grouping: Metal
Lid Connection: None Lid Opening Mechanism: None
Depth: 11 in Mobility: Stationary
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fire-Resistant Trash Can, Rectangular, Open, 24 gal, Almond, Height 30 in, Width/Diameter 21 in, Depth 11 in, Metal, Steel, Powder Coated, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #FGWB96RAL