Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24 gal. Steel Rectangular Fire-Resistant Trash Can, Open, Black

  • Zoro #: G0072651
  • Mfr #: FGWB96RBK

$114.00

  • Opening Closure Type: None
  • Height: 30"
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rubbermaid #FGWB96RBK Specifications

  • Zoro #: G0072651
  • Mfr #: FGWB96RBK
Opening Closure Type: None Height: 30"
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Features: Locked Seam Design With Rolled Wire Rim And Embossed Panels For Rigidity And Strength. Meets Ada Reach Range Requirement And Is Federal Specification A-A-182 & Nfpa Life Safety Code Compliant.
Finish: Powder Coated Shape: Rectangular
Primary Container Color: Black Length: 21"
Top Type: Open Width: 21"
Receptacle Container Style: Decorative Container Basic Material: Metal
Capacity: 24 gal. Container Depth: 11"
Trash Can Dia./Width: 21" Includes: Raised Bottom Prevents Heat Transfer in Case of Fire, Nylon Buttons on Steel Legs Protect Floors, Top Vinyl Bumper Protects Walls
Container Mounting Style: Free-Standing Indoor/Outdoor: Indoor
Top Design: Open Standards: A-A-182 for Fire Hazard and Flammability Prevention
Lid Options: No Lid Color: Black
Trash Container Capacity: 24 gal. Container Shape: Rectangular
Item: Fire-Resistant Trash Can Material: Steel
Specific Container Material: Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fire-Resistant Trash Can, Indoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 24 gal., Primary Container Color Black, Height 30 In., Trash Can Dia./Width 21 In., Opening Closure Type None, Container Depth 11 In., Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Finish Powder Coated, Lid Options No Lid

Reviews of Rubbermaid #FGWB96RBK