15 gal. Round Beige Trash Can w/ Handles

RUBBERMAID| Zoro #: G0786834| Mfr #: FGR1536EGLAL

$139.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0786834 Mfr #: FGR1536EGLAL
Container Shape: RoundLid Options: Lid Included
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentStandards: FM, UL, CSFM
Includes: Contoured Spring Hinged Self-Closing Door, Recessed Side HandlesFeatures: Self-Closing Push Door Controls Odors. Heavy-Gauge, Fire-Safe Steel.
Trash Can Dia./Width: 15"Indoor/Outdoor: Indoor
Specific Container Material: SteelSeries: Crowne
Basic Container Material: MetalItem: Fire-Resistant Trash Can
Primary Container Color: BeigeTrash Container Capacity: 15 gal.
Height: 36"Container Mounting Style: Free-Standing
Finish: Powder CoatedContainer Depth: 15"
Top Design: DomeOpening Closure Type: Swing
Country of Origin (subject to change): United States

Product Description

Fire-Resistant Trash Can, Indoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 15 gal., Primary Container Color Beige, Height 36 In., Trash Can Dia./Width 15 In., Opening Closure Type Swing, Container Depth 15 In., Series Crowne, Basic Container Material Metal, Specific Container Material Steel, Top Design Dome, Finish Powder Coated, Lid Options Lid Included

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.