15 gal. Round Black Trash Can

RUBBERMAID| Zoro #: G0062937| Mfr #: FG816088BLA

$149.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0062937 Mfr #: FG816088BLA
Includes: Retainer Hardware for Securing and Concealing Can LinersSeries: Marshal
Container Shape: RoundTop Design: Dome
Finish: TexturedBasic Container Material: Plastic
Indoor/Outdoor: IndoorOpening Closure Type: Swing
Features: Factory Mutual (Fm) Approved. Includes Retainer Hardware For Securing And Concealing Can Liners.Item: Trash Can
Container Mounting Style: Free-StandingStandards: FM
Specific Container Material: PlasticLid Options: Lid Included
Height: 36-1/2"Finish: Textured
Trash Can Dia./Width: 15-1/2"Primary Container Color: Black
Trash Container Capacity: 15 gal.Container Depth: 15-3/8"
Country of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 15 gal., Primary Container Color Black, Height 36-1/2 In., Trash Can Dia./Width 15-1/2 In., Opening Closure Type Swing, Container Depth 15-3/8 In., Series Marshal, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Dome, Finish Textured, Lid Options Lid Included, Includes Retainer Hardware for Securing and Concealing Can Liners

Product Reviews

Save 15%. Sign up for Z-mail.