20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

15 gal. Round Brown Trash Can

RUBBERMAID| Zoro #: G0062903| Mfr #: FG816088BRN

$160.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0062903 Mfr #: FG816088BRN
Finish: TexturedIndoor/Outdoor: Indoor
Specific Container Material: PlasticSeries: Marshal
Top Design: DomeStandards: FM
Item: Trash CanFeatures: Factory Mutual (Fm) Approved. Includes Retainer Hardware For Securing And Concealing Can Liners.
Container Shape: RoundLid Options: Lid Included
Opening Closure Type: SwingBasic Container Material: Plastic
Includes: Retainer Hardware for Securing and Concealing Can LinersContainer Mounting Style: Free-Standing
Height: 36-1/2"Finish: Textured
Trash Can Dia./Width: 15-1/2"Primary Container Color: Brown
Trash Container Capacity: 15 gal.Container Depth: 15-3/8"
Country of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 15 gal., Primary Container Color Brown, Height 36-1/2 In., Trash Can Dia./Width 15-1/2 In., Opening Closure Type Swing, Container Depth 15-3/8 In., Series Marshal, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Dome, Finish Textured, Lid Options Lid Included, Includes Retainer Hardware for Securing and Concealing Can Liners
Save 15%. Sign up for Z-mail.