SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

15 gal. Silver Steel Round Trash Can

RUBBERMAID| Zoro #: G1791185| Mfr #: FGCC16MCGL

$263.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: SilverContainer Style: DecorativeMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791185 Mfr #: FGCC16MCGL
Color: SilverContainer Style: Decorative
Material: SteelSpecific Container Material: Steel
Basic Container Material: MetalPrimary Container Color: Silver
Height: 28"Includes: Galvanized Liner, 5-1/2" Dia. Disposal Opening
Trash Container Capacity: 15 gal.Top Design: Open Top
Opening Closure Type: NoneContainer Shape: Round
Item: Fire-Resistant Trash CanFinish: Satin
Lid Options: No LidGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Indoor/Outdoor: IndoorSeries: Metallic
Features: Self-Closing Push Door Controls Odors. Heavy-Gauge, Fire-Safe Steel.Container Mounting Style: Free-Standing
Shape: RoundStandards: FM, UL, CSFM
Trash Can Dia./Width: 17-1/2"Country of Origin (subject to change): China

Description

Fire-Resistant Trash Can, Indoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 15 gal., Primary Container Color Silver, Height 28 In., Trash Can Dia./Width 17-1/2 In., Opening Closure Type None, Series Metallic, Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Finish Satin, Lid Options No Lid, Includes Galvanized Liner, 5-1/2 In. Dia. Disposal Opening

Reviews