15 gal. Round White Trash Can

RUBBERMAID| Zoro #: G0062912| Mfr #: FG816088OWHT

$160.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0062912 Mfr #: FG816088OWHT
Opening Closure Type: SwingFeatures: Factory Mutual (Fm) Approved. Includes Retainer Hardware For Securing And Concealing Can Liners.
Item: Trash CanFinish: Textured
Specific Container Material: PlasticIncludes: Retainer Hardware for Securing and Concealing Can Liners
Container Mounting Style: Free-StandingStandards: FM
Indoor/Outdoor: IndoorBasic Container Material: Plastic
Primary Container Color: WhiteContainer Shape: Round
Series: MarshalLid Options: Lid Included
Height: 36-1/2"Trash Can Dia./Width: 15-1/2"
Trash Container Capacity: 15 gal.Container Depth: 15-3/8"
Country of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 15 gal., Primary Container Color White, Height 36-1/2 In., Trash Can Dia./Width 15-1/2 In., Opening Closure Type Swing, Container Depth 15-3/8 In., Series Marshal, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Dome, Finish Textured, Lid Options Lid Included, Includes Retainer Hardware for Securing and Concealing Can Liners

Product Reviews

Save 15%. Sign up for Z-mail.