15 gal. Round White Trash Can w/ Handles

RUBBERMAID |Zoro #: G0910551|Mfr #: FGR1536EGLWH

$139.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0910551 Mfr #: FGR1536EGLWH
Container Shape: RoundTop Design: Dome
Indoor/Outdoor: IndoorOpening Closure Type: Swing
Primary Container Color: WhiteContainer Mounting Style: Free-Standing
Lid Options: Lid IncludedIncludes: Contoured Spring Hinged Self-Closing Door, Recessed Side Handles
Features: Self-Closing Push Door Controls Odors. Heavy-Gauge, Fire-Safe Steel.Standards: FM, UL, CSFM
Series: CrowneItem: Fire-Resistant Trash Can
Height: 36"Finish: Powder Coat
Trash Can Dia./Width: 15"Specific Container Material: Steel
Basic Container Material: MetalTrash Container Capacity: 15 gal.
Container Depth: 15"Country of Origin (subject to change): United States

Product Description

Fire-Resistant Trash Can, Indoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 15 gal., Primary Container Color White, Height 36 In., Trash Can Dia./Width 15 In., Opening Closure Type Swing, Container Depth 15 In., Series Crowne, Basic Container Material Metal, Specific Container Material Steel, Top Design Dome, Finish Powder Coat, Lid Options Lid Included

Product Reviews

Save 15% when you sign up for Z-mail.